Wiremold V3033JE Single Receptacle Cover, 3000 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V3033JE
  • Rexel Part Number:

    23779
  • UPC:

    786776105414

Steel, Single Receptacle Faceplate, 3000 Series, Size: 1.57" Diameter. Ivory. Includes: Device Bracket G3007C.

$ 11.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V3033JE

Rexel Part # 23779

UPC 786776105414

UNSPSC 39131709

Color Ivory

Diameter 1.570 in

Family / Style 3000 Series

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch