Wiremold V3043BE Duplex Receptacle Cover / 3000 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V3043BE
  • Rexel Part Number:

    23771
  • UPC:

    786776105445

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Size: 4-1/2" Length. Ivory.

$ 11.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V3043BE

Rexel Part # 23771

UPC 786776105445

UNSPSC 39131709

Color Ivory

Family / Style 3000 Series

Length 4 1/2 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch