Appleton FSKJ5-20 Weatherproof-In-Use Cover, 1-Gang, Vertical

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSKJ5-20
  • Rexel Part Number:

    260491
  • UPC:

    781381461245

Weatherproof-In-Use Cover, 1-Gang, Device Opening 1-3/8", Vertical, Die Cast, Color: Gray

$ 104.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSKJ5-20

Rexel Part # 260491

UPC 781381461245

UNSPSC 39121406

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Opening 1 3/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch