Appleton WHD1 Weatherproof Cover, 1-Gang, Type: Duplex or Switch, Horizontal

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WHD1
  • Rexel Part Number:

    23081
  • UPC:

    687855030149

Weatherproof Cover, 1-Gang, Type: Duplex or Switch, Horizontal, Self Closing Cover, Includes Mounting Hardware and Gasket, Die Cast Aluminum

$ 788.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WHD1

Rexel Part # 23081

UPC 687855030149

UNSPSC 39121305

Gangs 1

Material Aluminum

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch