Appleton WHDO1 Weatherproof Cover, 1-Gang, Vertical Mount, Type GFCI, Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WHDO1
  • Rexel Part Number:

    265466
  • UPC:

    687855030156

Weatherproof Cover, 1-Gang, Horizontal Mount, Type Duplex, Color: Gray, Gasket and Mounting Hardware Included, Die Cast

$ 749.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WHDO1

Rexel Part # 265466

UPC 687855030156

UNSPSC 39121305

Color Gray

Gangs 1

Material Die Cast

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch