Appleton WHS1 Weatherproof Cover, 1-Gang, Horizontal, Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WHS1
  • Rexel Part Number:

    395399
  • UPC:

    687855030910

Weatherproof Cover, 1-Gang, Horizontal Mount, Type: Single Receptacle, Self-closing, Gasket and Mounting Hardware Included, Color: Gray, Die Cast Zinc.

$ 1,083.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WHS1

Rexel Part # 395399

UPC 687855030910

UNSPSC 39121304

Color Gray

Gangs 1

Material Die Cast

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch