Appleton WVP161 Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WVP161
  • Rexel Part Number:

    139080
  • UPC:

    687855030972

Weatherproof Cover, 1-Gang, Vertical Mount, Type: GFCI, Self-Closing, Color: Gray, Gasket and Mounting Hardware Included, Die Cast.

$ 2,065.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WVP161

Rexel Part # 139080

UPC 687855030972

UNSPSC 39121304

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Opening 1.625 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch