Hubbell-Raco 5026-0 Weatherproof Cover, 1-Gang, Type: Single Receptacle, Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5026-0
  • Rexel Part Number:

    48598
  • UPC:

    050169502600

1-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle. Diameter: 1.593". Includes: Padlockable Option. Color: Gray.

$ 3,235.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5026-0

Rexel Part # 48598

UPC 050169502600

UNSPSC 39131708

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Opening 1.593 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch