Hubbell-Raco 5029-0 Weatherproof Cover, 1-Gang, Type: Single Receptacle, Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5029-0
  • Rexel Part Number:

    48534
  • UPC:

    050169502907

1-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle (20 Amp). Diameter: 1.710". Includes: Padlockable Option. Color: Gray.

$ 1,946.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5029-0

Rexel Part # 48534

UPC 050169502907

UNSPSC 39131708

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Opening 1.71 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch