Hubbell-Raco 5121-5 Lever Switch, 1-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5121-5
  • Rexel Part Number:

    326999
  • UPC:

    050169512159

1-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Lever Switch. Retail Packaging. Includes: 1-Pole, 10 Amp, 120 Volt, Toggle Switch. Color: Gray.

$ 1,508.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5121-5

Rexel Part # 326999

UPC 050169512159

UNSPSC 39131708

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch