Hubbell-Raco 5189-0 Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Gray, Zinc Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5189-0
  • Rexel Part Number:

    49967
  • UPC:

    050169518908

1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Rectangular Cluster Cover with (3) 1/2" Outlet. Includes: (2) Closure Plugs. Color: Gray.

$ 718.64 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5189-0

Rexel Part # 49967

UPC 050169518908

UNSPSC 39131708

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch