Hubbell-TayMac MX5280S Weatherproof-In-Use Cover, 1-Gang, Vertical, Depth: 2-1/2" to 4-1/2"

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MX5280S
  • Rexel Part Number:

    688480
  • UPC:

    092326101356

1-Gang, Vertical Mount, Collapsible Cover, Die Cast, Lockable Open/Closed, Color: Gray.

$ 6,832.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MX5280S

Rexel Part # 688480

UPC 092326101356

UNSPSC 39131708

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Product Depth 3 1/2 in

Type Combination

Place your Will Call order by clicking the cart button next to the appropriate Branch