Leviton 4996-GY Weatherproof Cover, 1-Gang, Horizontal Mount,Type: GFCI

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


1-Gang, Horizontal Mount, Weatherproof Cover, Thermoplastic Nylon, Self Closing Lid, Type: Decora/GFCI Receptacle. Color: Gray, Powder-coated cast zinc.

$ 817.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 4996-GY

Rexel Part # 31104

UPC 078477200735

UNSPSC 39121704

Color Gray

Gangs 1

Material Thermoplastic

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch