Mulberry Metal 30351 Weatherproof Cover, 1-Gang, Type: Cluster Cover, 1/2" Outlet

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30351
  • Rexel Part Number:

    79508
  • UPC:

    095327303514

1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Rectangular Cluster Cover with (1) 1/2" Outlet. Color: Gray.

$ 429.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30351

Rexel Part # 79508

UPC 095327303514

UNSPSC 39121304

Color Gray

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Opening 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch