Mulberry Metal 30361 Weatherproof Cover, 1-Gang, (3) 1/2" Hubs, Vertical/Horizontal

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30361
  • Rexel Part Number:

    109250
  • UPC:

    095327303613

1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Rectangular Cluster Cover with (3) 1/2" Outlet. Includes: (1) Closure Plug. Color: Gray.

$ 448.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30361

Rexel Part # 109250

UPC 095327303613

UNSPSC 39121304

Color Gray

Gangs 1

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch