Mulberry Metal 30480 Toggle Switch, 1-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30480
  • Rexel Part Number:

    108724
  • UPC:

    095327304801

1-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Lever Switch. Includes: 1-Pole, 10 Amp, 125 Volt, 5 Amp, 250V Toggle Switch. Color: Gray.

$ 733.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30480

Rexel Part # 108724

UPC 095327304801

UNSPSC 39121304

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch