Mulberry Metal 30509 Weatherproof Cover, 1-Gang, Type: Single Receptacle, Vertical

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30509
  • Rexel Part Number:

    334702
  • UPC:

    095327305099

1-Gang, Vertical Mount, Weatherproof Cover, Die Cast. Type: Single Receptacle. Diameter: 1.405". Color: Gray.

$ 465.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30509

Rexel Part # 334702

UPC 095327305099

UNSPSC 39121304

Color Gray

Gangs 1

Material Die Cast

Mounting Vertical

Opening 1.405 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch