Mulberry Metal 30523 Duplex Receptacle, 1-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30523
  • Rexel Part Number:

    108460
  • UPC:

    095327305235

1-Gang, Vertical Mount, Weatherproof Cover, Self-Closing, Die Cast. Type: Duplex Receptacle. Color: Die Cast Aluminum with powder finish.

$ 1,148.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30523

Rexel Part # 108460

UPC 095327305235

UNSPSC 39121304

Gangs 1

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch