BWF BC-1V Weatherproof Cover, 1-Gang, Vertical/Horizontal, Blank

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    BC-1V
  • Rexel Part Number:

    169440
  • UPC:

    087115290052

1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Stamped Steel, Type: Blank (Device Mount). Color: Gray.

$ 1.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # BC-1V

Rexel Part # 169440

UPC 087115290052

UNSPSC 39121304

Gangs 1

Material Steel

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch