BWF FG-1DCV 1 Gang Horizontal, Gfci Cover, Grey

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    FG-1DCV
  • Rexel Part Number:

    97947
  • UPC:

    087115250063

Teddico; Cover; Single Gang, Weatherproof; Material: Die Cast Metal; Color: Grey; Mounting: Horizontal Gfci; Includes: Self Closing Cover, Gasket And Screws; Package Type: Show Pak

$ 5.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # FG-1DCV

Rexel Part # 97947

UPC 087115250063

UNSPSC 39121304

Color Gray

Gangs 1

Material Die Cast

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch