Red Dot SW1 Switch Box Cover, 1-Gang, Type: Switch, Zinc Die Cast

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    SW1
  • Rexel Part Number:

    14764
  • UPC:

    785055200529

1-Gang, Switch Box Cover, Type: Single Pole Switch 10 Amp, 125 Volt, Includes: Mounting Screws and Sealing Gasket, Zinc Die Cast

$ 1,770.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # SW1

Rexel Part # 14764

UPC 785055200529

UNSPSC 39121304

Color Silver

Gangs 1

Material Die Cast Zinc

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch