Arrow Hart S1962 Weatherproof Receptacle Cover, 1-Gang, Type: Duplex/Combination

  • Mfr/Brand Name:

    Arrow Hart
  • Mfr Number:

    S1962
  • Rexel Part Number:

    82866
  • UPC:

    032664126307

Weatherproof Receptacle Cover, 1-Gang, Type: Duplex/Combination, Non-Metallic

$ 8.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arrow Hart

Mfr Part # S1962

Rexel Part # 82866

UPC 032664126307

UNSPSC 39121304

Color Gray

Gangs 1

Material Non-Metallic

Mounting Device

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch