Hubbell-Raco MM710G Weatherproof-In-Use Cover, 1-Gang, Vertical/Horizontal, Depth: 4.75"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    MM710G
  • Rexel Part Number:

    563779
  • UPC:

    09232610428

Weatherproof-In-Use Cover, 1-Gang, Vertical/Horizontal, Depth: 4.75 Inch, Padlockable Tab, Gray, 16-in-1 Configurations, Non-Metallic

$ 3,967.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # MM710G

Rexel Part # 563779

UPC 09232610428

UNSPSC 39131708

Color Gray

Gangs 1

Material Non-Metallic

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch