Leviton COVER-S Weatherproof Cover, 1-Gang, Vertical, Yellow, Non-Metallic

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    COVER-S
  • Rexel Part Number:

    379601
  • UPC:

    078477525753

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, NEMA 4, 4X, IP66, Type: Lever Switch. Color: Yellow. Includes: Padlockable Option. For use with all 15A-40A Toggle Switches.

$ 47.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # COVER-S

Rexel Part # 379601

UPC 078477525753

UNSPSC 39121400

Color Yellow

Gangs 1

Material PVC

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch