Leviton WP2 Weatherproof Cover, 1-Gang, Type: Single Receptacle, Non-Metallic

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    WP2
  • Rexel Part Number:

    12779
  • UPC:

    078477677766

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type FS, Type: (1) Single Receptacle (30-50 Amp and for use with 20 & 30a, 3,4 & 5 wire locking flanged inlets & outlets). Color: Gray. Diameter: 2.15".

$ 4,117.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # WP2

Rexel Part # 12779

UPC 078477677766

UNSPSC 39121704

Color Gray

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 2.15 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch