Carlon E98SRCN-CAR Weatherproof Cover, 1-Gang, Type: Single Receptacle, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E98SRCN-CAR
  • Rexel Part Number:

    212715
  • UPC:

    034481131786

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle (15 Amp). Diameter: 1.375". Color: Gray.

$ 846.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E98SRCN-CAR

Rexel Part # 212715

UPC 034481131786

UNSPSC 39121304

Color Gray

Gangs 1

Material PVC

Mounting Vertical

Opening 1 3/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch