Wiremold 2344-WH Extra Deep Device Box, 2-Gang, 400/800/2300/2300D Raceways, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2344-WH
  • Rexel Part Number:

    8602
  • UPC:

    786776523539

Non-Metallic, 1-Gang, Extra Deep Device Box, 2300 Series. Size: 4-3/4" Height, 3" Width, 2-3/4" Depth. PVC, White.

$ 13.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2344-WH

Rexel Part # 8602

UPC 786776523539

UNSPSC 39131709

Color White

Family / Style 2300 Series

Length 4 3/4 in

Material Non-Metallic

Product Depth 2 3/4 in

Product Width 3 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch