Wiremold 2348S/51-WH Shallow Device/Extension Box, 2300 Series Raceway, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2348S/51-WH
  • Rexel Part Number:

    7984
  • UPC:

    786776523607

Non-Metallic, 1-Gang, Shallow Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 7/8" Depth. PVC, White.

$ 7.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2348S/51-WH

Rexel Part # 7984

UPC 786776523607

UNSPSC 39131709

Color White

Family / Style 2300 Series

Length 4 3/4 in

Material Non-Metallic

Product Depth 7/8 in

Product Width 3 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch