Wiremold 5747WH Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5747WH
  • Rexel Part Number:

    16178
  • UPC:

    786776562965

Steel, 1-Gang, Shallow Device Box, 500, 700 Series. Size: 1-3/8" Depth. White.

$ 7.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5747WH

Rexel Part # 16178

UPC 786776562965

UNSPSC 39131709

Color White

Family / Style 500 Series

Material Steel

Product Depth 1 3/4 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch