Wiremold V2448 Device Box, 1-Gang, 2400 Series Raceway, 1-3/4" Deep, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2448
  • Rexel Part Number:

    18031
  • UPC:

    786776037463

Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.

$ 12.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2448

Rexel Part # 18031

UPC 786776037463

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Length 4 5/8 in

Material Steel

Product Depth 1 3/4 in

Product Width 2 7/8 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch