Wiremold V5741 Device Box, 1-Gang, 500/700 Series, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5741
  • Rexel Part Number:

    23176
  • UPC:

    786776070460

Steel, 1-Gang, Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.

$ 10.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5741

Rexel Part # 23176

UPC 786776070460

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Product Depth 1 3/8 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch