Wiremold V5747 Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5747
  • Rexel Part Number:

    16921
  • UPC:

    786776070521

Steel, 1-Gang, Shallow Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.

$ 7.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5747

Rexel Part # 16921

UPC 786776070521

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Product Depth 1 3/8 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch