Panduit JBP1DIW Deep Outlet Box, 1-Gang, T-45/LD Series, Off-White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JBP1DIW
  • Rexel Part Number:

    60903
  • UPC:

Single Gang Two-Piece Screw Together Deep Outlet Box, Use with Pan-Way T-45, LD2P10, or LD Profile Raceways. Length: 5.2 Inch, Width: 3.5 Inch, Height: 2.8 Inch, Off-White

$ 10.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # JBP1DIW

Rexel Part # 60903

UPC

UNSPSC 39131711

Color White

Family / Style T-45 Series

Material Non-Metallic

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch