Panduit JBX3510WHA Outlet Box, 1-Gang, T45/LD Profile Raceways, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JBX3510WHA
  • Rexel Part Number:

    260402
  • UPC:

    074983353958

Single Gang Two-Piece Snap Together Outlet Box with Adhesive Backing, White, Accepts Pan-Way Screw-On Faceplates or NEMA Standard Single Gang Faceplate, Use with Pan-Way T-45 or LD Profile Raceways. Length: 5 Inch, Width: 3.26 Inch, Height: 1.62 Inch.

$ 5.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # JBX3510WHA

Rexel Part # 260402

UPC 074983353958

UNSPSC 39131709

Color White

Family / Style T-45 Series

Material Non-Metallic

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch