Panduit T70HB3-X SIngle Gang Outlet

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T70HB3-X
  • Rexel Part Number:

    60387
  • UPC:

    074983698790

3-sided hanging box. Used to mount NEMA standard single gang electrical outlets and devices with either screw-on or snap-on single gang faceplates when there are communications cables in the raceway. Box is low profile for increased channel capacity and does not require breakout removal. For use with T-70 & Twin-70 raceway only.

$ 5.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # T70HB3-X

Rexel Part # 60387

UPC 074983698790

UNSPSC 39131709

Color Gray

Family / Style T70 Series

Length 6.28 in

Material PVC

Product Height 1.56 in

Product Width 2.78 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch