Wiremold 5450T-WH Twin Snap Cover Device Bracket, 5400 Series Raceway, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5450T-WH
  • Rexel Part Number:

    4904
  • UPC:

    786776059144

Non-Metallic, Twin Snap Cover Device Bracket, 5400 Series. Size: 6" Length, 2-1/2" Height. PVC, White.

$ 7.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5450T-WH

Rexel Part # 4904

UPC 786776059144

UNSPSC 39131709

Color White

Family / Style 5400 Series

Material Non-Metallic

Type Device Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch