Wiremold 5550 Device Inline Bracket, 5500 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5550
  • Rexel Part Number:

    4867
  • UPC:

    786776059175

Non-Metallic, Device Bracket, 5500 Series. Size: 6" Length, 6-5/8" Width. PVC, Ivory.

$ 18.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5550

Rexel Part # 4867

UPC 786776059175

UNSPSC 39131709

Color Ivory

Family / Style 5500 Series

Length 6 in

Material Non-Metallic

Product Width 6 5/8 in

Type Device Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch