Wiremold V5751A Deep Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5751A
  • Rexel Part Number:

    17246
  • UPC:

    786776577570

Steel, 1-Gang, Deep Flush-Type Extension Adapter, 500, 700 Series. Size: 1-3/4" Depth. Ivory.

$ 10.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5751A

Rexel Part # 17246

UPC 786776577570

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Product Depth 1 3/4 in

Type Extension Adapter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch