Mulberry Metal 30229 1" Deep, 1-Gang, Weatherproof Box Extension

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30229
  • Rexel Part Number:

    109745
  • UPC:

    095327302296

1-Gang, Weatherproof Box Extension, Die Cast. Depth: 1". Cubic Inches: 9.3". Includes: Gasket & Mounting Screw. Color: Gray.

$ 669.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30229

Rexel Part # 109745

UPC 095327302296

UNSPSC 39121320

Color Gray

Cubic Inches 9.3 in

Gangs 1

Material Die Cast

Mounting Vertical

Product Depth 1 in

Type Extension

Place your Will Call order by clicking the cart button next to the appropriate Branch