Arlington DBHC Replacement Cover, Type: In-Box, Horizontal Mount, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBHC
  • Rexel Part Number:

    11516
  • UPC:

    018997776501

Replacement Cover, Type: In-Box, Horizontal Mount, Non-Metallic, For The Protection of Exterior Outlets Which Require the Use of an Extra-Duty Weatherproof While-In-Use Cover for All Outdoor 15 or 20 AMP Receptacles.

$ 496.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBHC

Rexel Part # 11516

UPC 018997776501

UNSPSC 39121321

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch