Arlington DBPH1C Weatherproof While-In-Use Cover, 1-Gang, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBPH1C
  • Rexel Part Number:

    142649
  • UPC:

    018997178459

1-Gang, Horizontal Mount, Weatherproof, Non-Metallic, Cover, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 4.0 Inch X 5.685 Inch X 2.94 Inch.

$ 1,429.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBPH1C

Rexel Part # 142649

UPC 018997178459

UNSPSC 39121321

Color Clear

Gangs 1

Material Non-Metallic

Mounting Horizontal

Product Depth 2.94 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch