Arlington DBPV1C Weatherproof Cover, 1-Gang, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBPV1C
  • Rexel Part Number:

    12471
  • UPC:

    018997178404

Weatherproof Cover, 1-Gang, Vertical, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) NM Cable Connector, In-Place, Disposable Mud Cover, Dimensions: 6.31 X 2.94 X 3.37 Inch

$ 1,429.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBPV1C

Rexel Part # 12471

UPC 018997178404

UNSPSC 39121304

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch