Arlington DHB1BR Weatherproof Recessed Box With In-Use Cover, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DHB1BR
  • Rexel Part Number:

    200675
  • UPC:

    018997548757

1-Gang, Horizontal Mount, Weatherproof, Non-Metallic, Cover, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 7.19" X 5.16" X 4.93", Cubic Inches: 22".

$ 1,736.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DHB1BR

Rexel Part # 200675

UPC 018997548757

UNSPSC 39121321

Color Clear

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Horizontal

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch