Arlington DVB1BR Weatherproof Recessed Box With In-Use Cover, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DVB1BR
  • Rexel Part Number:

    118463
  • UPC:

    018997435958

1-Gang, Vertical Mount, Weatherproof, In-Use Cover, Application: New Brick Construction

$ 1,633.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DVB1BR

Rexel Part # 118463

UPC 018997435958

UNSPSC 39121321

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch