Appleton WCIU1 Weatherproof While-In-Use Cover, 1-Gang, Vertical/Horizontal

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WCIU1
  • Rexel Part Number:

    22418
  • UPC:

    687855030583

Weatherproof While-In-Use Cover, 1-Gang, Vertical/Horizontal, Depth: 2-7/8 Inch, Clear, Non-Metallic

$ 4,712.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WCIU1

Rexel Part # 22418

UPC 687855030583

UNSPSC 39121304

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Product Depth 2 7/8 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch