Hubbell-TayMac ML450W Weatherproof While-In-Use Cover, 1-Gang, Low Profile, White

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    ML450W
  • Rexel Part Number:

    650886
  • UPC:

    092326113106

Weatherproof While-In-Use Cover, 1-Gang, Low Profile, Expands 1 to 3-1/2 Inch, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic

$ 4,226.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # ML450W

Rexel Part # 650886

UPC 092326113106

UNSPSC 39131708

Color White

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 1 1/8 in

Product Depth 1 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch