Hubbell-TayMac MM410W Weatherproof While-In-Use Cover, 1-Gang, Vertical/Horizontal, Clear

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MM410W
  • Rexel Part Number:

    470171
  • UPC:

    092326102131

1-Gang, Vertical and Horizontal Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125". Color: White. Includes: Lockable Tab.

$ 776.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MM410W

Rexel Part # 470171

UPC 092326102131

UNSPSC 39131708

Color White

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 1 1/8 in

Product Depth 2 3/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch