Hubbell-TayMac MM720C Weatherproof While-In-Use Cover, 1-Gang, Vertical/Horizontal, Clear

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MM720C
  • Rexel Part Number:

    686091
  • UPC:

    050169917299

1-Gang, Vertical/Horizontal Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.

$ 76.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MM720C

Rexel Part # 686091

UPC 050169917299

UNSPSC 39131708

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 1 1/8 in

Product Depth 4 3/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch