Hubbell-TayMac MX3300 Weatherproof While-In-Use Cover, 1-Gang, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MX3300
  • Rexel Part Number:

    15415
  • UPC:

    092326104746

1-Gang, Horizontal Mount, Weatherproof, Metallic, In-Use Cover, Depth: 3-1/4". Color: Gray. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125" and (1) Adapter. Includes: Lockable Tab.

$ 5,134.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MX3300

Rexel Part # 15415

UPC 092326104746

UNSPSC 39131708

Color Gray

Gangs 1

Material Metallic

Mounting Horizontal

Opening 1 1/8 in

Product Depth 3 1/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch