Intermatic WP1000GC Weatherproof While-In-Use Cover, 1-Gang, Vertical, Depth: 2-1/4"

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP1000GC
  • Rexel Part Number:

    380309
  • UPC:

    078275043992

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-1/4". Color: Gray. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75".

$ 9.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP1000GC

Rexel Part # 380309

UPC 078275043992

UNSPSC 39121704

Color Gray

Gangs 1

Material PVC

Mounting Vertical

Opening 1 3/8 in

Product Depth 2 1/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch